Shop All Linear Slides & Carriages
80/20
Roller Wheel Bracket Assembly, 103 mm L
Mfr # 25-2753
Zoro # G3040554
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roller
- Carriage Height 12.7 mm
- Roller Material Nylon
- Carriage Width 50 mm
- Carriage Length 103 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-2753
- Zoro # G3040554
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 12.7 mm |
Carriage Width | 50 mm |
Carriage Length | 103 mm |
Carriage Hole Size (mm) | M6 |
Dimension J | 6.4 in |
Dimension L | 25.4 |
Dimension N | 12.7 in |
Dimension F | 25.4 in |
Dimension G | 23.45 in |
Dimension B | 78 in |
Dimension P | 5.79 in |
Carriage Mounting Hole Size | M6 |
Description
Roller Wheel Bracket Assembly, Carriage Height 12.7 mm, Carriage Length 103 mm, Carriage Width 50 mm, Carriage Material Aluminum, Roller Material Nylon, Requires Lubrication Lubricant Not Required, Carriage Type Roller, For Use With Lubricated Bushings/Ball Bearings, Series 25, Carriage Finish Anodized, Roller Finish Anodized, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Keys 61510 (61510)
- D&D Timing Belt, DL, 1 x 45in PL, T120 (D450L100)
- MARTIN SPROCKET & GEAR Spk Roller Double Mst (R1), D80R45 (D80R45)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9VZ10, Pressure Line, 10 micron (ZX-9VZ10)
- 80/20 Roller Wheel, Roller Dia 1.5 In (2281)
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- 80/20 Roller Wheel Bracket Assembly, 3.125 In L (2751)
- 80/20 Roller Wheel Bracket Assembly, 6.125 In L (2759)
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L (40-2756)
- 80/20 Roller Wheel Bracket Assembly, 4.125 In L (2753)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- 80/20 Linear Slides & Carriages