Shop All Structural Framing System Accessories
80/20
Roll In T-Nut W/Spring Leaf Sa M8
Mfr # 13095
Zoro # G0814587
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M8 X 1.25
- Nut Style Roll In T-Nut with Spring Leaf
- Basic Material Steel
- Series 15 Series, 30 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13095
- Zoro # G0814587
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M8 X 1.25 |
Base Size | 16.00mm x 11.80mm x 4.80mm |
Details
System of Measurement | Metric |
Nut Style | Roll In T-Nut with Spring Leaf |
Basic Material | Steel |
Series | 15 Series, 30 Series, 40 Series |
Fastener Finish | Zinc |
Weight | 0.009 |
Color | Bright |
Description
Roll In T-Nut W/Spring Leaf Sa M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S1795)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 16 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-161BL)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboards with 1/4 In. Hole Size (DB-2)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WSL2-3684-AH)
- 80/20 Black 15 S Square Tri Corner (4442-BLACK)
- 80/20 Economy, T-Slot Stud 1/4-20x0.75" (3115)
- 80/20 Central Connector, Horizontal Orientation (13188)
- 80/20 Sliding, Door Lock (2057)
- 80/20 FBHSCS & Economy T-Nut, For 2086, PK15 (3386-15)
- 80/20 Butt Fastener Assembly, 25 Series (25-3369)
- 80/20 Bondhus Standard Ball End L-Wrench Set (6111)
- 80/20 Structural Framing Systems