Shop All Structural Framing System Accessories
80/20
Roll In T-Nut W/Spring Leaf Sa M8
Mfr # 13036
Zoro # G0814097
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M8 X 1.25
- Nut Style Roll In T-Nut with Spring Leaf
- Basic Material Steel
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13036
- Zoro # G0814097
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M8 X 1.25 |
Base Size | 22.00mm x 13.00mm x 7.19mm |
Details
Item | Roll In T-Nut W/Spring Leaf Sa M8 |
System of Measurement | Metric |
Nut Style | Roll In T-Nut with Spring Leaf |
Basic Material | Steel |
Series | 15 Series, 40 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.021 |
Description
Roll In T-Nut W/Spring Leaf Sa M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Depth: 30" (5SHP-3060-72)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x72in, LdCap 800lb (1472BK)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 5 3/8 in L, Green (QUS232GN)
- 80/20 Push In Fastener For 40 Series (40-3274)
- 80/20 Support, 45 deg., 1501 x 12" (2557)
- 80/20 Drop In T-Stud M6 X 40 (13140)
- 80/20 S/S Econ T-Nut 5/16-18 Thread, 15 S (3678)
- 80/20 Access Hole Jig, 10 Series, Width 1 In. (6131)
- 80/20 T-Slot 1" X 2" Profile 242" Profile (1020-242)
- 80/20 End Cap 80X160 Nylon Blk (12298)
- SIMPSON STRONG-TIE Insulation Support Is24 (IS24-R100)
- 80/20 Structural Framing Systems