Shop All Structural Framing System Accessories
80/20
Roll In T-Nut W/Spring Leaf Sa M6
Mfr # 13093
Zoro # G0814532
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Roll In T-Nut with Spring Leaf
- Basic Material Steel
- Series 15 Series, 30 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 13093
- Zoro # G0814532
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Base Size | 16.00mm x 11.80mm x 4.80mm |
Details
Item | Roll In T-Nut W/Spring Leaf Sa M6 |
System of Measurement | Metric |
Nut Style | Roll In T-Nut with Spring Leaf |
Basic Material | Steel |
Series | 15 Series, 30 Series, 40 Series |
Fastener Finish | Zinc |
Weight | 0.01 |
Color | Bright |
Description
Roll In T-Nut W/Spring Leaf Sa M6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Security Safe, 1 cu ft, Electronic with override key Lock (X105)
- KRUEGER Barrel Level Gauge, 55 Gal, 3/4"NPT, SSR (B-55-.75-SSR)
- CON-TACT BRAND Grip Premium Drawer and Shelf Liner, Butternut 20"x4 Ft., PK6 (04F-C6N6W-06)
- LITTLE GIANT Multi-Shelf Machine Table, 60" W, 32-1/2" Height, 2000 lb. (MT2460-3)
- 80/20 Flanged Hex Nut, 30 Series, Zinc (14156)
- 80/20 Inside Corner Connector 90 Deg 40 S (40-3368)
- 80/20 Push In Fastener Red, 10 S (3272RED)
- 80/20 Drop In T-Nut, 1/4-20, 1/4 Turn (3933)
- 80/20 Pivot Joint, 2 Hole 10 / 25 Series (14011)
- 80/20 Leveling Caster, 300 lb. (2714)
- 80/20 Dual Roller Wheel Bracket Assembly (40-2755-BLACK)
- 80/20 Structural Framing Systems