Shop All Structural Framing System Accessories
80/20
Roll In T-Nut W/Spring Leaf Sa M6
Mfr # 13033
Zoro # G0814121
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Roll In T-Nut with Spring Leaf
- Basic Material Steel
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13033
- Zoro # G0814121
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Base Size | 22.00mm x 13.00mm x 7.19mm |
Details
Item | Roll In T-Nut W/Spring Leaf Sa M6 |
System of Measurement | Metric |
Nut Style | Roll In T-Nut with Spring Leaf |
Basic Material | Steel |
Series | 15 Series, 40 Series |
Fastener Finish | Zinc |
Description
Roll In T-Nut W/Spring Leaf Sa M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 6 5/8 in L, 6 5/8 in W, 4 7/8 in H, 12 PK (40030)
- 80/20 Dropin T-Nut 5/16-18 W/Flex Hand 40S Blk (40-3282)
- A.R. NORTH AMERICA Unloader, 250 BAR, 27M (0215010340)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-5295)
- 80/20 Roll-In T-Nut W/Ball Spring Sa 5/16-18 (13040)
- 80/20 Slot 4 Hole Lock Zinc Hinge 15/40 Series (12086)
- 80/20 Lite Smooth Bi-Slot 1.5"X1.5"X242" Bar (1502-LS-242)
- 80/20 Pivot Joint, 2 Hole 15 Series (14017)
- 80/20 M8 X 1.25 40 S Economy T-Nut Bright (40-1981)
- 80/20 Top Mount Pad 15 S (6897)
- 80/20 M10 Large Base Glide (50mm Base) (65-2183)
- 80/20 Structural Framing System Accessories