Shop All Structural Framing System Accessories
80/20
Roll In T-Nut W/Spring Leaf Sa M5
Mfr # 13091
Zoro # G0814569
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Roll In T-Nut with Spring Leaf
- Basic Material Steel
- Series 15 Series, 30 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13091
- Zoro # G0814569
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Base Size | 16.00mm x 11.80mm x 4.80mm |
Details
System of Measurement | Metric |
Nut Style | Roll In T-Nut with Spring Leaf |
Basic Material | Steel |
Series | 15 Series, 30 Series, 40 Series |
Fastener Finish | Zinc |
Weight | 0.011 |
Color | Bright |
Description
Roll In T-Nut W/Spring Leaf Sa M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (A366C)
- KRUEGER Therma Level Gauge, Tank 45", 2"NPT (H-2-45-S1)
- DURHAM MFG Rack, Wire Spool (384-95)
- TENNSCO Boltless Shelf, 24"D x 48"W x 1-1/8"H, Steel (ZDES-4824D SAND)
- 80/20 Joining Plate 7 Hole 90 Degree 10 S (4152)
- 80/20 FHSCS & Standard T-Nut, For 12099, PK6 (75-3616-6)
- 80/20 Hexagon Side Bottom - Black (9273)
- 80/20 Lift-Off Hinge Right/Left ss (12095)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M6 (13031)
- 80/20 Cable/Tube Clip 1/4 Turn Nylon Blk (12319)
- 80/20 Grabber Door, Catch/Keeper, 10, 15 Series (2125)
- 80/20 Structural Framing System Accessories