Shop All Structural Framing System Accessories
80/20
Roll In T-Nut W/Spring Leaf Sa M5
Mfr # 13059
Zoro # G0814359
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Roll In T-Nut with Spring Leaf
- Basic Material Steel
- Series 45 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13059
- Zoro # G0814359
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Base Size | 20.00mm x 15.00mm x 6.00mm |
Details
System of Measurement | Metric |
Nut Style | Roll In T-Nut with Spring Leaf |
Basic Material | Steel |
Series | 45 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.022 |
Description
Roll In T-Nut W/Spring Leaf Sa M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY LINER Light Grey 12"x10ft. (SELECT EASY LINER)
- COMPONENT HARDWARE Stainless Steel 3-Rail Tray Slide Bracke (J19-4960)
- SERENELIFE Fingerprint Electronic Safe, SLSFE18FP (SLSFE18FP)
- ABC Childcraft Furnishings 3-Shelf Storage Unit, 48 x 13 x 40 Inches (1526308)
- 80/20 Drop In T-Nut 1/4-20 (13110)
- 80/20 Standard Hinge 2-Hole Tab10 Nylon Blk (12252)
- 80/20 Anodize Breaker (12328)
- 80/20 Drop In T-Slot Stud 1" Assembly (3301)
- 80/20 Drop-In Panel Bracket 25 S (25-2489)
- 80/20 Roll-In T-Nut With Set Screw, 5/16-18 (3608)
- 80/20 Bi-Slot Adj. 1" X 1" T-Slot 242" Profile (1002-242)
- 80/20 Structural Framing System Accessories