Shop All Structural Framing System Accessories
80/20
Roll In T-Nut W/Spring Leaf Sa M5
Mfr # 13030
Zoro # G0814042
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Roll In T-Nut with Spring Leaf
- Basic Material Steel
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 13030
- Zoro # G0814042
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Base Size | 22.00mm x 13.00mm x 7.19mm |
Details
Item | Roll In T-Nut W/Spring Leaf Sa M5 |
System of Measurement | Metric |
Nut Style | Roll In T-Nut with Spring Leaf |
Basic Material | Steel |
Series | 15 Series, 40 Series |
Fastener Finish | Zinc |
Description
Roll In T-Nut W/Spring Leaf Sa M5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 23 5/8 in L, Red (30094RED)
- EKENA MILLWORK Bradford Steel Bracket, Powder Coated Black 2"W x 7"D x 7"H (BKTM02X07X07BRPBL)
- DIAMOND PLATE HEAVY WEIGHT Steel Pegboard 16 in.X16 in. (0204-1616)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (5711-24HG)
- 80/20 Joining Plate 7 Hole 90 Degree 40 S (40-4352)
- 80/20 Black 10 S 90 Degree Pivot Nub (4188-BLACK)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M6 (13061)
- 80/20 Black 15 S 1" Horizontal Quick Clamp (5370-BLACK)
- 80/20 End Cap, For 25-2525, PK2 (25-2015-2)
- 80/20 Joining Plate, 10 Series (4081)
- SIMPSON STRONG-TIE Wrkbnch Shlv Kit (WBSK)
- 80/20 Structural Framing System Accessories