Shop All Structural Framing System Accessories
80/20
Roll In T-Nut W/Spring Leaf Sa M4
Mfr # 13089
Zoro # G0814410
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M4 X 0.7
- Nut Style Roll In T-Nut with Spring Leaf
- Basic Material Steel
- Series 15 Series, 30 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 13089
- Zoro # G0814410
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M4 X 0.7 |
Base Size | 16.00mm x 11.80mm x 4.80mm |
Details
Item | Roll In T-Nut W/Spring Leaf Sa M4 |
System of Measurement | Metric |
Nut Style | Roll In T-Nut with Spring Leaf |
Basic Material | Steel |
Series | 15 Series, 30 Series, 40 Series |
Fastener Finish | Zinc |
Weight | 0.011 |
Color | Bright |
Description
Roll In T-Nut W/Spring Leaf Sa M4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M6 Drop In T-Nut W/Ball / Spring 40S Brt (40-3914)
- GRACIOUS LIVING 48 in. H X 24 in. W X 12 in. D Plastic 4-Tier Shelving Unit (91081-1C)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Yellow (30124YELLOBLANK)
- DENDESIGNS CD 0017-CH Closet-Max Closet Pole End Caps, Chrome, 1.31 in. (DE1782421)
- 80/20 End Cap 40X40 1Pin Tab8 Nylon Blk (12260)
- 80/20 Left Hand, Econ Lift Off Hinge, Long 10 S (2831)
- 80/20 Top Mount Pad With Brake Hole 15 S (6898)
- 80/20 Joining Plate, 15 Series (4480)
- 80/20 M6 X 1.0 Economy T-Nut Bright 25 S (25-1961)
- 80/20 Black Detent Hinge 40 S (40-2091)
- 80/20 Lift-Off Hinge Left Notab Nylon Blk (12101)
- 80/20 Structural Framing Systems