Shop All Structural Framing System Accessories
80/20
Roll In T-Nut W/Spring Leaf Sa 1/4-20
Mfr # 13038
Zoro # G0814158
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Roll In T-Nut with Spring Leaf
- Basic Material Steel
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13038
- Zoro # G0814158
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Base Size | 22.00mm x 13.00mm x 7.19mm |
Details
Item | Roll In T-Nut W/Spring Leaf Sa 1/4-20 |
System of Measurement | Inch |
Nut Style | Roll In T-Nut with Spring Leaf |
Basic Material | Steel |
Series | 15 Series, 40 Series |
Fastener Finish | Zinc |
Weight | 0.024 |
Color | Bright |
Description
Roll In T-Nut W/Spring Leaf Sa 1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Open Head Salvage Drum, Polyethylene, 65 gal, Unlined, Yellow (1065-YE)
- METRO Shelf Post, 74 H x 1 in. W, Tan, PK4 (MQ74PE)
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 30" Height, 2000 lb., Straight (MT243630-2K295)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180GY)
- 80/20 Joining Plate, 12 Hole, 90 Deg, For 15S (4328)
- 80/20 Economy Angle Clamp Block 40 Series (14117)
- 80/20 End Cap Red W/Push-Ins 1530/1530-Lite (2045RED)
- 80/20 Floor Mount Base Plate, 15 Series (2413)
- 80/20 Single Tube, Clamp, 1/8" (2500)
- 80/20 Black 10 S 90 Degree Pivot Nub (4188-BLACK)
- 80/20 Bondhus Metric Ball End L-Wrench Set (65-6106)
- 80/20 Structural Framing Systems