Shop All Structural Framing System Accessories
80/20
Roll-In T-Nut W/Set Screw, 5/16-18
Mfr # 3788
Zoro # G0805408
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16-18
- Nut Style Roll in T- Nut with Set Screw
- Basic Material Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3788
- Zoro # G0805408
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 5/16-18 |
Base Size | .875" x .510" x .285" |
Details
System of Measurement | Inch |
Nut Style | Roll in T- Nut with Set Screw |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.02 |
Description
Roll-In T-Nut W/Set Screw,5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 45 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 18 in L, Red (QUS238RD)
- 80/20 Black 40S Heavy Duty Lift-Off Hinge Assy (40-2106-BLACK)
- PIG PIG Universal Poly Drum Funnel with Hinged Lid Red ext. dia. 29" x 11" H (DRM672-RD)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 12 3/4 in L, 5 1/2 in W, 5 1/2 in H, 6 PK (DUS241)
- 80/20 Horizontal 1" Quick Clamp 15 S (5370)
- 80/20 Double Economy T-Nut M6 X 1.0 10 S (3800)
- 80/20 Standard T-Nut 1/4-20, Thread 10S (3204)
- 80/20 Slotted Corner Bracket 2 Hole 42mm (14083)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M5 (13029)
- 80/20 Standard T-Nut 1/4-20, Thread 15S (3202)
- 80/20 M8 Drop In T-Nut W/Ball / Spring Brt 15S (3915)
- 80/20 Structural Framing System Accessories