Shop All Structural Framing System Accessories
80/20
Roll-In T-Nut W/Set Screw, 1/4-20
Mfr # 3787
Zoro # G0805423
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Roll in T- Nut with Set Screw
- Basic Material Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3787
- Zoro # G0805423
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Base Size | .875" x .510" x .285" |
Details
Item | Roll-In T-Nut W/Set Screw,1/4-20 |
System of Measurement | Inch |
Nut Style | Roll in T- Nut with Set Screw |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Weight | 0.024 |
Color | Bright |
Description
Roll-In T-Nut W/Set Screw,1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 18 in L, Blue (SSB463BL)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .502 (550030c)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Yellow (30224YELLO)
- AZAR DISPLAYS 2-Tier Horizontal Counter Bracelet Bar (900062)
- 80/20 T-Slot 3" X 6" Profile 192" Bar (3060-192)
- 80/20 Sliding, Door Lock (2057)
- 80/20 T-Slot Cover, For 10S (2113)
- 80/20 End Cap 40X80 2Pin Tab8 Nylon Blk (12261)
- 80/20 Lite Smooth Bi-Slot 1.5"X1.5"X242" Bar (1502-LS-242)
- 80/20 Handle, 15 & 40 Series, Width 1 In. (2061)
- 80/20 Inside Corner Bracket 6 Hole 15 S (4375)
- 80/20 Structural Framing Systems