Shop All Structural Framing System Accessories
80/20
Roll-In T-Nut W/Set Screw, 1/4-20
Mfr # 3605
Zoro # G0804382
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Roll in T- Nut with Set Screw
- Basic Material Stainless-Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3605
- Zoro # G0804382
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Base Size | .875" x .510" x .285" |
Details
Item | Roll-In T-Nut W/Set Screw,1/4-20 |
System of Measurement | Inch |
Nut Style | Roll in T- Nut with Set Screw |
Basic Material | Stainless-Steel |
Series | 15 Series |
Fastener Finish | Stainless |
Weight | 0.023 |
Description
Roll-In T-Nut W/Set Screw,1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 4 to 6 compartments, Plastic, 1 5/16 in H x 2-5/8 in W (T1002)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 30Wx12Dx30H, Orange (298684)
- AKRO-MILS 17 gal Container with Attached Lid, Blue, Plastic, Steel Hinge (39170BLUE)
- AKRO-MILS Container, Attached Lid, 18 Gallon (66497CLDGN)
- 80/20 Lt Hand Lift-Off Hinge W/Short Pin 25 S (25-2076)
- 80/20 Slam Latch Keyed Different Blk (12146)
- 80/20 Universal Pivot Nub 80mm 40 S (40-4386)
- 80/20 Dbl Econ, T-Nut 1/4-20, Thread, 15S (3263)
- 80/20 Joining Plate 7 Hole 90 Degree 40 S (40-4352)
- 80/20 Economy Drop-In T-Nut M6 (13182)
- 80/20 L-Brake Handle, For 10S (6850)
- 80/20 Structural Framing Systems