Shop All Structural Framing System Accessories
80/20
Roll In T-Nut W/Ball Spring Sa M5
Mfr # 13084
Zoro # G0814401
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Roll in T- Nut with Ball Spring
- Basic Material Steel
- Series 20 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13084
- Zoro # G0814401
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Base Size | 12.00mm x 7.70mm x 4.50mm |
Details
System of Measurement | Metric |
Nut Style | Roll in T- Nut with Ball Spring |
Basic Material | Steel |
Series | 20 Series |
Fastener Finish | Zinc |
Weight | 0.004 |
Color | Bright |
Description
Roll In T-Nut W/Ball Spring Sa M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 17 7/8 in L, Clear (QSB810CL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 28 3/8 in L, 10 1/4 in W, 10 1/4 in H (DUS974)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 16-1/2 in L, 10-7/8 in W, 3-1/2 in H (DG92035GY)
- AMGOOD 24x96 Rolling Prep Table with Stainless Steel Top (AMG WT-2496-WHEELS)
- 80/20 Triangular, Top Plate Caster, Brake, 5" (2338)
- 80/20 White Uhmw Pads W/Brake Hole 15 S (6590)
- 80/20 Inside Corner Bracket 3 Hole 40 S (40-4376)
- 80/20 Joining Plate, 90 Degree 5 Hole 10 Series (4151-BLACK)
- 80/20 Plastic Hinge, For 30 Series Plastic (12108)
- 80/20 Glass Panel Clamp (65-4490)
- 80/20 Panel Mount Block 1/4 Turn 1/4-20 Slot10 (14190)
- 80/20 Structural Framing System Accessories