Shop All Structural Framing System Accessories
80/20
Roll In T-Nut W/Ball Spring Sa M4
Mfr # 13083
Zoro # G0814471
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M4 X 0.7
- Nut Style Roll in T- Nut with Ball Spring
- Basic Material Steel
- Series 20 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13083
- Zoro # G0814471
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M4 X 0.7 |
Base Size | 12.00mm x 7.70mm x 4.50mm |
Details
System of Measurement | Metric |
Nut Style | Roll in T- Nut with Ball Spring |
Basic Material | Steel |
Series | 20 Series |
Fastener Finish | Zinc |
Weight | 0.004 |
Color | Bright |
Description
Roll In T-Nut W/Ball Spring Sa M4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 6 PK (41226)
- DURASHELF Adjustable Vented Shelf, 96"x 16" (SH9616)
- HOLLAENDER Structural Pipe Fitting, Wall Mount Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (50-7)
- WILTON Jaw, Pipe, PK2 (2908050)
- 80/20 End Cap 40X80 2Pin Tab8 Nylon Blk (12261)
- 80/20 Inside Corner Bracket 6 Hole 15 S (4413)
- 80/20 6 Hole Inside Corner Bracket, For 1030 (4015)
- 80/20 Butt Fastener Assembly, 25 Series (25-3369)
- 80/20 4 Hole Corner Bracket, For 1020/2020 (4113)
- 80/20 Swivel Foot Threaded Stem, 3/8-16 X 1.5" (12237)
- 80/20 Inside Corner Bracket, 8 Hole, For 10S (4114)
- 80/20 Structural Framing Systems