Shop All Structural Framing System Accessories
80/20
Roll In T-Nut W/Ball Spring Sa M3
Mfr # 13082
Zoro # G0814447
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M3 X 0.5
- Nut Style Roll in T- Nut with Ball Spring
- Basic Material Steel
- Series 20 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13082
- Zoro # G0814447
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M3 X 0.5 |
Base Size | 12.00mm x 7.70mm x 4.50mm |
Details
System of Measurement | Metric |
Nut Style | Roll in T- Nut with Ball Spring |
Basic Material | Steel |
Series | 20 Series |
Fastener Finish | Zinc |
Weight | 0.004 |
Color | Bright |
Description
Roll In T-Nut W/Ball Spring Sa M3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container 25-1/4x16-1/4x13-3/4 Gray (DC-2515-14)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19228)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 72" W, 34" Height, 4000 lb. (DWB-3672-95)
- ECONOCO Twin Wheel Locking Caster, 1" Stem, 72PK (TW10LK)
- 80/20 Inside Corner Bracket, 4 Hole W/Support (14058)
- 80/20 Cross - Black (9260)
- 80/20 Joining Plate 4 Hole 90 Degree 40 S (40-4350)
- 80/20 Base Connector, 90 Deg-Gray (9140)
- 80/20 Nylon T-Slot Nuts, PK50 (40-3346)
- 80/20 Living Hinge 90 Degree 15 S (4383)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H08615)
- 80/20 Structural Framing Systems