Shop All Structural Framing System Accessories
80/20
Roll In T-Nut W/Ball Spring Sa 1/4-20
Mfr # 13037
Zoro # G0814149
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Roll in T- Nut with Ball Spring
- Basic Material Steel
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 13037
- Zoro # G0814149
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Base Size | 22.00mm x 13.50mm x 7.20mm |
Details
Item | Roll In T-Nut W/Ball Spring Sa 1/4-20 |
System of Measurement | Inch |
Nut Style | Roll in T- Nut with Ball Spring |
Basic Material | Steel |
Series | 15 Series, 40 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.022 |
Description
Roll In T-Nut W/Ball Spring Sa 1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. ga. Carbon Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (1471 GRAY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024BK)
- ZORO SELECT Modular Stacking Rack, 26x16 in., 7500 lb. (SZ DX)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- 80/20 Hammer Nut Slot 8 1/4-20 Blue Zinc (14165)
- 80/20 Base Plate, For 2715, 15 S (2408)
- 80/20 Joining Plate, 15 Series (4295-BLACK)
- 80/20 Slotted 2 Hole Inside Corner Bracket 15S (4295)
- 80/20 Economy Zinc Hinge, 4 Hole 10 / 25 Series (12256)
- 80/20 Universal Pivot (40-4395)
- 80/20 Cable/Tube Clip 1/4 Turn Nylon Blk (12319)
- 80/20 Structural Framing System Accessories