Shop All Structural Framing System Accessories
80/20
Roll-In T-Nut W/Ball Spring, 1/4-20
Mfr # 3916
Zoro # G0806537
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Roll in T- Nut with Ball Spring
- Basic Material Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3916
- Zoro # G0806537
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Base Size | .866" x .539" x .276" |
Details
Item | Roll-In T-Nut W/Ball Spring,1/4-20 |
System of Measurement | Inch |
Nut Style | Roll in T- Nut with Ball Spring |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Description
Roll-In T-Nut W/Ball Spring,1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 4 in H, Red (269688RD)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 006-95 - 18 Drawers (006-95)
- AZAR DISPLAYS 8"W x 10"H Clear Acrylic Cylinder (556810)
- KRUEGER Therma Level Gauge, Tank Depth 44", 2"NPT (H-2-44)
- 80/20 Shrt Dbl Flange Linear Bearing Brake Kit (40-6523-BLACK)
- 80/20 Flanged Hex Head Nut Bright Zinc 5/16-18 (3759)
- 80/20 Black 15 S 90 Deg Pivot Bracket W/L-Hand (4318-BLACK)
- 80/20 T-Slot L.Holder 40 S 50.8 X 101.6mm, PK25 (40-2845)
- 80/20 Corner, 3 Way - Gray (9150)
- 80/20 Cable Mount Block 1/4 Turn Nylon Blk (12314)
- 80/20 End Cap Red W/Push-Ins 1515/1515-Lite (2030RED)
- 80/20 Structural Framing System Accessories