Shop All Structural Framing System Accessories
80/20
Roll In T-Nut W/ Ball Spring Sa M8
Mfr # 13035
Zoro # G0814167
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M8 X 1.25
- Nut Style Roll in T- Nut with Ball Spring
- Basic Material Stainless-Steel
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 13035
- Zoro # G0814167
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M8 X 1.25 |
Base Size | 22.00mm x 13.50mm x 7.20mm |
Details
System of Measurement | Metric |
Nut Style | Roll in T- Nut with Ball Spring |
Basic Material | Stainless-Steel |
Series | 15 Series, 40 Series |
Fastener Finish | Stainless |
Weight | 0.019 |
Description
Roll In T-Nut W/ Ball Spring Sa M8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Garment Rack, Folding, 72x24x63 (5CHV4)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV220)
- BASCO Lid for EZ-E538 Container (EZ-ESDR)
- METRO Wire Shelf, 24"D x 24"W, Chrome (2424BR)
- 80/20 Living Hinge 0 Degree 15 S (4380)
- 80/20 Long Double H.C.L.B. 15 S (6834)
- 80/20 Joining Plate, 10 Series (2570)
- 80/20 SHCS & Economy T-Nut, PK15 (75-3412-15)
- 80/20 Joining Plate, 15 Series (4301-BLACK)
- 80/20 Deluxe Leveling Foot, For 25 Series (25-2192)
- 80/20 Black 25 S Aluminum Hinge (25-2086-BLACK)
- 80/20 Structural Framing Systems