Shop All Structural Framing System Accessories
80/20
Roll In T-Nut W/ Ball Spring Sa M8
Mfr # 13034
Zoro # G0814182
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M8 X 1.25
- Nut Style Roll in T- Nut with Ball Spring
- Basic Material Steel
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 13034
- Zoro # G0814182
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M8 X 1.25 |
Base Size | 22.00mm x 13.50mm x 7.20mm |
Details
Item | Roll In T-Nut W/ Ball Spring Sa M8 |
System of Measurement | Metric |
Nut Style | Roll in T- Nut with Ball Spring |
Basic Material | Steel |
Series | 15 Series, 40 Series |
Fastener Finish | Zinc |
Description
Roll In T-Nut W/ Ball Spring Sa M8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9624S-3D)
- RUBBERMAID Container 20Ga Feed-Seed W/Lid (1868861)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (2601-3S-95)
- JOHN STERLING Closet Rod, Length 48-72 In. (PB0022-48/72)
- 80/20 Tool Hanger, 15 Series (2100)
- 80/20 Square Tube 3" -Mill Finish 145" Profile (8126-145)
- 80/20 Slot 4 Hole Lock Zinc Hinge 15/40 Series (12086)
- 80/20 Economy, T-Slot Cover, Black, 15 S (2823)
- 80/20 4 Hole Corner Bracket (14088)
- 80/20 Angle Joining Plate, 45 Deg, 4 Hole, 15S (4346-BLACK)
- 80/20 5 Hole Tee Joining Plate, For 25-2525 (25-4140)
- 80/20 Structural Framing System Accessories