Shop All Structural Framing System Accessories
80/20
Roll In T-Nut W/ Ball Spring Sa M6
Mfr # 13032
Zoro # G0814033
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Roll in T- Nut with Ball Spring
- Basic Material Stainless-Steel
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13032
- Zoro # G0814033
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Base Size | 22.00mm x 13.50mm x 7.20mm |
Details
System of Measurement | Metric |
Nut Style | Roll in T- Nut with Ball Spring |
Basic Material | Stainless-Steel |
Series | 15 Series, 40 Series |
Fastener Finish | Stainless |
Weight | 0.022 |
Description
Roll In T-Nut W/ Ball Spring Sa M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 14"Dx17"Wx6"H (POB1-14176ORB)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Green, 10 PK (K-QSB101GN-10)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSSS)
- NEXEL 36W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1836Z)
- 80/20 Anchor Fastener, For 30 Series (13186)
- 80/20 8 Hole Inside Gusset (40-4338)
- 80/20 Blue Ratcheting L-Handle 15 S (6805)
- 80/20 FBHSCS & Economy T-Nut, For 2086, PK15 (3386-15)
- 80/20 2 Hole Inside Corner Bracket, For 30-3030 (14073)
- 80/20 Drop In T-Nut 10-32 (13112)
- TE-CO M12X1.75", 16mm, T-Slot Nuts (61407)
- 80/20 Structural Framing System Accessories