Shop All Structural Framing System Accessories
80/20
Roll In T-Nut W/ Ball Spring Sa M5
Mfr # 13029
Zoro # G0814051
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Roll in T- Nut with Ball Spring
- Basic Material Stainless-Steel
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13029
- Zoro # G0814051
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Base Size | 22.00mm x 13.50mm x 7.20mm |
Details
System of Measurement | Metric |
Nut Style | Roll in T- Nut with Ball Spring |
Basic Material | Stainless-Steel |
Series | 15 Series, 40 Series |
Fastener Finish | Stainless |
Weight | 0.023 |
Description
Roll In T-Nut W/ Ball Spring Sa M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Black Bulk Container, Plastic, 25.9 cu ft Volume Capacity (BF4844290010000)
- TENNSCO Bolted Workbench, Steel, 48 in W, 35-3/8 in to 41-3/8 in Height, 4,000 lb, Straight (WBAT-1-3048S)
- SOUTHWIRE Xl Conduit And Wire Cart 510 (56824801)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-364)
- 80/20 Tee Joining Plate 7 Hole 15 S (4312)
- 80/20 Square Corner Connector 3-Way 30 Series (14171)
- 80/20 Panel Stiffener, Handle/No Handle (2424)
- 80/20 M6 X 1.0 40 S Economy T-Nut Bright (40-1961)
- 80/20 T-Slot Cover, 15 Series, Width 1/2 In. (2109)
- 80/20 Grab Door Catch/Keeper 1.4Kg Pull Force (65-2069)
- 80/20 Right Hand, Econ Lift Off Hinge, Short 10S (2837)
- 80/20 Structural Framing Systems