Shop All Structural Framing System Accessories
80/20
Roll In T-Nut W/ Ball Spring Sa M4
Mfr # 13027
Zoro # G0814009
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M4 X 0.7
- Nut Style Roll in T- Nut with Ball Spring
- Basic Material Steel
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13027
- Zoro # G0814009
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M4 X 0.7 |
Base Size | 22.00mm x 13.50mm x 7.20mm |
Details
Item | Roll In T-Nut W/ Ball Spring Sa M4 |
System of Measurement | Metric |
Nut Style | Roll in T- Nut with Ball Spring |
Basic Material | Steel |
Series | 15 Series, 40 Series |
Fastener Finish | Zinc |
Weight | 0.024 |
Color | Bright |
Description
Roll In T-Nut W/ Ball Spring Sa M4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 30.3 cu ft Volume Capacity (C404830S4)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Green (PB54-3 Green)
- DURHAM MFG 14 ga. Steel Mobile Cabinet Workbench, 48" W, 37-3/4" H, Shelving (3412-RM-FL-95)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 16 1/2 in L, 10 7/8 in W, 3 1/2 in H (DG92035RD)
- 80/20 T-Slot 3" X 6" Profile 192" Bar (3060-192)
- 80/20 Drop-In Panel Bracket 25 S (25-2489)
- 80/20 Joining Plate 4 Hole 90 Degree 40 S (40-4350)
- 80/20 Access Hole Jig, 10 Series, Width 1 In. (6131)
- 80/20 Support Connector 45 Degree (14118)
- 80/20 12 Hole 90 Degree Joining Plate (40-4328)
- 80/20 Economy, T-Slot Cover, Black, 10 S (2820)
- 80/20 Structural Framing Systems