Shop All Structural Framing System Accessories
80/20
Roll In T-Nut Sa M6
Mfr # 13092
Zoro # G0814523
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Roll In T-Nut
- Basic Material Steel
- Series 15 Series, 30 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 13092
- Zoro # G0814523
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Base Size | 16.00mm x 11.80mm x 4.80mm |
Details
System of Measurement | Metric |
Nut Style | Roll In T-Nut |
Basic Material | Steel |
Series | 15 Series, 30 Series, 40 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.0099 |
Description
Roll In T-Nut Sa M6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbenches, Steel, 84" W, 34" Height, 15,000 lb., Straight (WX-4284-34)
- GLOBAL EQUIPMENT Global Industrial„¢ Polypropylene S100x8 Female Buttress x S60x6 (2") Male Buttress Thread (B700438)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 48 W (2HFX7)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 9/16 in L, Not Applicable W, 3 in H, 6 PK (DS91035CO)
- 80/20 BHSCS & Znut, PK6 (75-3600-6)
- 80/20 Left Hand, Econ Lift Off Hinge, Long 15 S (2833)
- 80/20 Economy Slide In T-Nut 19 X 19 X 4 M8 (14129)
- 80/20 Mono-Slot 1" X 1" T-Slot 242" Profile (1001-242)
- 80/20 Inside Corner Bracket 3mm 2 Hole 25 S (25-4108)
- 80/20 Corner Bracket, 15, 40 Series, Alumnium (14081)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13036)
- 80/20 Structural Framing System Accessories