Shop All Structural Framing System Accessories
80/20
Roll In T-Nut Sa M6
Mfr # 13060
Zoro # G0814383
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Roll In T-Nut
- Basic Material Steel
- Series 45 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 13060
- Zoro # G0814383
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Base Size | 20.00mm x 15.00mm x 6.00mm |
Details
System of Measurement | Metric |
Nut Style | Roll In T-Nut |
Basic Material | Steel |
Series | 45 Series |
Fastener Finish | Zinc |
Weight | 0.021 |
Color | Bright |
Description
Roll In T-Nut Sa M6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 24", 2"NPT (H-2-24)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary (DD1115)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7824ELLG)
- ZORO SELECT Drum Cover, Vapor Trap, For 55 Gal Drum (26754)
- 80/20 Pivot Arm, 0 Degree, For 10S (4197)
- 80/20 Standard 1.8 Constant Friction Hinge Blk (12080)
- 80/20 Drop In T-Nut 5/16-18 (13124)
- 80/20 Roll In T-Nut W/Ball / Spring 10S 1/4-20 (3923)
- 80/20 Roll-In T-Nut W/Ball Spring 5/16-18 (3917)
- 80/20 Living Hinge 90 Degree 15 S (4383)
- 80/20 4 Hole Inside Gusset, For 10 Series (4136)
- 80/20 Structural Framing Systems