Shop All Structural Framing System Accessories
80/20
Roll In T-Nut Sa M5
Mfr # 13090
Zoro # G0814438
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Roll In T-Nut
- Basic Material Steel
- Series 15 Series, 30 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13090
- Zoro # G0814438
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Base Size | 16.00mm x 11.80mm x 4.80mm |
Details
System of Measurement | Metric |
Nut Style | Roll In T-Nut |
Basic Material | Steel |
Series | 15 Series, 30 Series, 40 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.0106 |
Description
Roll In T-Nut Sa M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (30C-6)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Ivory (QUS224IV)
- WIRECRAFTERS Partition Panel, 6 ft x 4ft, Powder Coated (68RW)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1470 GRAY)
- 80/20 Ctr Inside Corner Bracket 6 Hole 15 S (4311)
- 80/20 Deadbolt Latch, 10 & 15 Series, 1-1/2 In. (2107)
- 80/20 Right Hand 90 Degree Pivot Bracket 25 S (25-4137)
- 80/20 Standard T-Nut M6 X 1.0 15 S (3866)
- 80/20 Connecting Screws (Cs) M12 X 30mm (13003)
- 80/20 Tee Joining Plate 8 Hole 25 S (25-4155)
- 80/20 Self Aligning Roll In T-Nut, 1/4-20 (13096)
- 80/20 Structural Framing Systems