Shop All Structural Framing System Accessories
80/20
Roll In T-Nut Sa M5
Mfr # 13058
Zoro # G0814368
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Roll In T-Nut
- Basic Material Steel
- Series 45 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 13058
- Zoro # G0814368
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Base Size | 20.00mm x 15.00mm x 6.00mm |
Details
System of Measurement | Metric |
Nut Style | Roll In T-Nut |
Basic Material | Steel |
Series | 45 Series |
Fastener Finish | Zinc |
Weight | 0.022 |
Color | Bright |
Description
Roll In T-Nut Sa M5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV240)
- ECONOCO Round Chrome Base, 5", 3/8" Fitting, PK36 (5B)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV210)
- SELLSTROM Monitor™ Germicidal Cabinet Replacement Parts (S90482)
- 80/20 Blk 40S 4 Hole Inside Gusset Crnr Brkt (40-4334-BLACK)
- 80/20 Fasteners, 15 Series (3320)
- 80/20 Joining Plate 6 Hole 15 S (4366)
- 80/20 Tee, 4 Way - Black (9270)
- 80/20 Anchor Fastener, For 30 Series (13186)
- 80/20 Slide In T-Nut Sa M8 (13025)
- 80/20 Standard T-Nut M8 X 1.25 15 S (3868)
- 80/20 Structural Framing Systems