Shop All Structural Framing System Accessories
80/20
Roll In T-Nut Sa M4
Mfr # 13088
Zoro # G0814453
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M4 X 0.7
- Nut Style Roll In T-Nut
- Basic Material Steel
- Series 15 Series, 30 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13088
- Zoro # G0814453
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M4 X 0.7 |
Base Size | 16.00mm x 11.80mm x 4.80mm |
Details
System of Measurement | Metric |
Nut Style | Roll In T-Nut |
Basic Material | Steel |
Series | 15 Series, 30 Series, 40 Series |
Fastener Finish | Zinc |
Weight | 0.011 |
Color | Bright |
Description
Roll In T-Nut Sa M4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Cradle, Cap 600 Lb, 2 Swivel Casters (3BA26)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 42 in D, Zinc, Zinc Finish, Gauge: 6 (D4246AA3A1P)
- ZORO SELECT Pail Lid Closer, For 1TMH6, 1TMH8, 1TMH9 (PLC-5)
- ZORO SELECT Side/Back Rail Kit, 72W x 30D x 3H, Gray (5W677)
- 80/20 Tee Joining Plate, 7 Hole, 40 S (40-4312)
- 80/20 Cross - Black (9260)
- 80/20 Stand Slotted 4 Hole Zinc Hinge 15S 40S (12088)
- 80/20 Sgl Shaft Blank Mounting Plate 1" Dia. (5400)
- 80/20 Panel Mount Block 1/4 Turn 1/4-20 Slot8 (14186)
- 80/20 Tension Ball Latch, Mounting Brackets (2134)
- 80/20 Mesh Retainer, 2", 10 S (2493)
- 80/20 Structural Framing System Accessories