Shop All Structural Framing System Accessories
80/20
Pivot Joint, 40 Series, Width 1-9/16 In.
Mfr # 14018
Zoro # G7622772
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 40 Series
- Series 40 Series
- Finish Powder Coated
- Height (In.) 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 14018
- Zoro # G7622772
- Country of Origin Multiple
- Category Structural Framing System Accessories
Dimensions
Height (In.) | 37 in |
Width (In.) | 1 9/16 in |
Length (In.) | 63 13/64 in |
Overall LxW | 63.2 mm x 38.1 mm |
Overall Length | 40 mm |
Fastener Thread Size | 8 mm, 10 mm |
Overall Height | 63.2 mm |
Overall Width | 40 mm |
For Slot Width | 10.2 mm |
Mounting Hole Diameter | 8.5 mm |
Details
Item | Pivot Joint |
Material | Steel |
For Use With | 40 Series |
Series | 40 Series |
Finish | Powder Coated |
Range of Motion | 0 Degrees to 180 Degrees |
Product Type | Pivot Joint |
Includes Fasteners | Yes |
Fastener Mounting Type | End Feed |
Maximum Range of Motion | 180 Degrees |
Minimum Range of Motion | 0 Degrees |
System of Measurement | Metric |
Compatible Brand and Series | 40 Series |
Description
Pivot Joint, Overall Length 40 mm, Overall Width 40 mm, Overall Height 63.2 mm, Steel, Mounting Hole Diameter 8.5 mm, Maximum Range of Motion 180 Degrees , Minimum Range of Motion 0 Degrees , System of Measurement Metric, Finish Powder Coated, Compatible Brand and Series 40 Series, End Feed, Fastener Thread Size 8 mm, 10 mm, Includes Fasteners Yes, 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Label Holder, Clear, 5 3/4 in L, 4 3/4 in W, 6 PK (35010)
- ZORO SELECT Starter Vertical Sheet Storage Rack, 84 in D, 50 in W, 4 Shelves, Blue (VSSR-15)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D918)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/4 in L, 3 in W, 3 in H, 6 PK (DUS224)
- 80/20 Black 10 S 4 Hole Inside Corner Bracket (4113-BLACK)
- 80/20 8 Hole Inside Corner Bracket, For 45-4590 (14111)
- 80/20 Corner Connector, 3 Way, Width 2.1 In. (9250)
- 80/20 Slide In T-Nut W/Ball Spring M5 (13064)
- 80/20 Pivot Bracket Left Hand 10 S (4133)
- 80/20 Spring Snap Hook (65-2108)
- GLOBAL INDUSTRIAL Plastic End Cap, 1-5/8 x 1-5/8, White (713122)
- 80/20 Structural Framing Systems