Shop All Structural Framing System Accessories
80/20
Panels and Doors, 15 Series, PR
Mfr # 4468
Zoro # G7143446
product price: $22.65
/pr
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 15 Series
- Series 15 Series
- Finish Anodized
- Width (In.) 1 1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 4468
- Zoro # G7143446
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 1/10 in |
Overall Width | 1 9/64 in |
Overall Height | 1 3/16 in |
For Slot Width | 21/64 in |
Overall Length | 1 9/64 in |
Details
Item | Standard Angle Clamp Block |
Material | Aluminum 6105-T5 |
For Use With | 15 Series |
Series | 15 Series |
Finish | Anodized |
Color | Silver |
Number of Mounting Holes | 1 |
Product Type | Standard Angle Clamp Block |
System of Measurement | Inch |
Fastener Mounting Type | Slide-In |
Includes | (2) Socket Head Cap Screws, (2) Standard Slide-In T-Nuts |
Includes Fasteners | Yes |
Connector Type | Standard Angle Clamp Block |
Description
Standard Angle Clamp Block, Silver, Anodized, Number of Mounting Holes 1, Overall Height 1 3/16 in, Slide-In, Overall Length 1 9/64 in, Overall Width 1 9/64 in, Aluminum 6105-T5, Includes Fasteners Yes, 15 Series, System of Measurement Inch, Standard Angle Clamp Block, For Slot Width 21/64 in, Includes (2) Socket Head Cap Screws, (2) Standard Slide-In T-Nuts, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Benches, 27-7/8 To 35-3/8, Gray (249507)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Clear (30270SCLAR)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (3502-95)
- ZORO SELECT Structural Fitting, Adjustable Elbow/Tee, Aluminum, 1.5 in Pipe Size (4UJ06)
- 80/20 Lite T-Slot Profile 1.5" X 1.5" X 242" (1503-LS-242)
- 80/20 Economy Drop-In T-Nut M3 (13179)
- 80/20 Swivel Caster W/Brake, For Extrusions (2299)
- 80/20 Economy Drop-In T-Nut M6 (13182)
- 80/20 Standard Hinge Die Cast Zinc Pc Blk (12062)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M8 (13034)
- 80/20 Pivot Bracket W/T-Handle 0 Degree 15 S (4347)
- 80/20 Structural Framing System Accessories