Shop All Structural Framing System Accessories
80/20
Panels and Doors, 15 Series
Mfr # 2090
Zoro # G8560492
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 10 Series; 15 Series
- Series 10/15
- Finish Zinc
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2090
- Zoro # G8560492
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 in |
Overall Height | 3/32 in |
Overall Width | 1 in |
Overall Length | 2 1/16 in |
Details
Item | Panels and Doors |
Material | Steel |
For Use With | 10 Series; 15 Series |
Series | 10/15 |
Finish | Zinc |
Compatible Brand and Series | 80/20, 10 Series, 80/20, 15 Series |
For Profile Type | Single |
Product Type | Magnetic Catch |
Includes | (2) Button Head Socket Cap Screws, (2) Economy T-Nuts with Centered Thread |
Compatible Manufacturer Model Number | 11-4710, 13113, 14164 |
Fastener Type | T-Nut |
System of Measurement | Inch |
Number of Mounting Holes | 3 |
Includes Fasteners | Yes |
Color | Silver |
Fastener Mounting Type | Slide-In |
Locking | Non-Locking |
Description
Magnetic Catch, 10 Series, 15 Series, Inch, Overall Height 3/32 in, Overall Length 2 1/16 in, Overall Width 1 in, Steel, Zinc-Plated, Silver, Single, Slide-In, Number of Mounting Holes 3, Includes Fasteners Yes, T-Nut, Includes (2) Button Head Socket Cap Screws, (2) Economy T-Nuts with Centered Thread, Compatible Brand and Series 80/20, 10 Series, 80/20, 15 Series, Compatible Manufacturer Model Number 11-4710, 13113, 14164
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Open Head Transport Drum, Polyethylene, 57.5 gal, Unlined, Yellow (1656M)
- MYTON INDUSTRIES White Bulk Container, Plastic, 8.7 cu ft Volume Capacity (MTW-1WHITE)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Yellow (QPRS-102YL)
- GLOBAL EQUIPMENT Global Industrial„¢ Corrugated Plastic Totes - Postal Nesting- No Lid 18-1/2x13-1/4x12 Red (1577R)
- 80/20 Access Hole Jig, 10 Series, Width 1 In. (6131)
- 80/20 End Cap, For 25-5050, PK2 (25-2028-2)
- 80/20 Roller Wheel 47 Slot8 Nylon Blk (12020)
- 80/20 Joining Plate, 8 Hole, For 10S (4165)
- 80/20 Anti-Vibration Foot, 1/2-13 (2216)
- 80/20 Hinge, 15 Series, Width 2-5/16 In. (2106)
- 80/20 Lft Hand Pivot Brkt, 0 Deg, W/L-Handle (4339-BLACK)
- 80/20 Structural Framing Systems