Shop All Structural Framing System Accessories
80/20
Panels and Doors, 10 Series, PR
Mfr # 4174
Zoro # G6990575
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 10 Series
- Series 10 Series
- Finish Anodized
- Width (In.) 7/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 4174
- Zoro # G6990575
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 7/10 in |
Overall Height | 11/16 in |
For Slot Width | 17/64 in |
Overall Length | 45/64 in |
Overall Width | 45/64 in |
Details
Item | Standard Angle Clamp Block |
Material | Aluminum 6105-T5 |
For Use With | 10 Series |
Series | 10 Series |
Finish | Anodized |
Includes Fasteners | Yes |
Product Type | Standard Angle Clamp Block |
Number of Mounting Holes | 1 |
Color | Silver |
Fastener Mounting Type | Slide-In |
System of Measurement | Inch |
Connector Type | Standard Angle Clamp Block |
Includes | (2) Slide-In Economy T-Nuts with Centered Thread, (2) Socket Head Cap Screws |
Description
Standard Angle Clamp Block, Silver, Anodized, Number of Mounting Holes 1, Overall Height 11/16 in, Slide-In, Overall Length 45/64 in, Overall Width 45/64 in, Aluminum 6105-T5, Includes Fasteners Yes, 10 Series, System of Measurement Inch, Standard Angle Clamp Block, For Slot Width 17/64 in, Includes (2) Slide-In Economy T-Nuts with Centered Thread, (2) Socket Head Cap Screws, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx24"D (VTTR-4824)
- HUSKY RACK & WIRE Welded Wire Panel (V0404)
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-ADLH-IND)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168RED)
- 80/20 End Cap, Black, Push-Ins, 1010 (2015)
- 80/20 Centered M8 X 1.25 Economy T-Nut, 30 S (30-3796)
- 80/20 Single Tube, Clamp, 1" (2505)
- 80/20 T-Slot Cover, For 10S (2113)
- 80/20 M8 Drop In T-Nut W/Ball / Spring Brt 15S (3915)
- 80/20 Cut You Not Wire Edge - Black (65-2465)
- 80/20 Zinc Drop In T-Nut 1/4-20 15 S (3783)
- 80/20 Structural Framing Systems