Shop All Structural Framing System Accessories
80/20
Panel Retainer, 10 Series, Width 1 In.
Mfr # 2496
Zoro # G7629273
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 10 Series
- Series 10 Series
- Finish Anodized
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 2496
- Zoro # G7629273
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 in |
Overall Length | 1 15/16 in |
Overall Width | 1 in |
For Slot Width | 0.3 in |
Mounting Hole Diameter | 17/64 in |
Fastener Thread Size | 1/4 in |
Overall Height | 3/8 in |
Details
Item | Panel Retainer |
Material | Aluminum |
For Use With | 10 Series |
Series | 10 Series |
Finish | Anodized |
For Panel | Standard |
Product Type | Panel Retainer |
Compatible Brand and Series | 10 Series, 80/20 |
System of Measurement | Inch |
Compatible Manufacturer Model Number | 3321 |
Color | Silver |
PanelType1 | 80/20 |
Number of Mounting Holes | 2 |
Compatible Series | 10 Series |
Includes Fasteners | No |
Description
Panel Retainer, Inch, Anodized, Aluminum, Silver, Fastener Thread Size 1/4 in, Compatible Brand and Series 10 Series, 80/20, Includes Fasteners No, Number of Mounting Holes 2, Mounting Hole Diameter 17/64 in, Overall Height 3/8 in, Overall Length 1 15/16 in, Overall Width 1 in, For Slot Width 0.3 in, 10 Series, Compatible Manufacturer Model Number 3321
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY LIVING Basket, Plastic, 4 x 20 x 4" (01000373)
- DURHAM MFG Bin Dispensing Cabinet, Tilt Out, Gray (590-95)
- 80/20 Lite T-Slot Profile 1.5" X 1.5" X 242" (1503-LS-242)
- KRUEGER Therma Level Gauge, Tank 57" D, 2" NPT (H-2-57)
- 80/20 Mono-Slot 1" X 1" T-Slot 242" Profile (1001-242)
- 80/20 Slotted 4 Hole Inside Corner Brkt 40 S (40-4290)
- 80/20 6 Hole Inside Corner Bracket, For 1030 (4015)
- 80/20 End Cap, For 25-5050, PK2 (25-2028-2)
- 80/20 Slide-In Economy T-Nut Block M8 (14127)
- 80/20 Glass Panel Clamp (65-4490)
- 80/20 Drop In T-Nut 1/4-20 Slot8 ss (13111)
- 80/20 Structural Framing Systems