Shop All Storage Bins
80/20
Not Specified Storage Bin, Plastic, 279.40mm W, 127.00mm H, 276.23mm L, Blue
Mfr # 65-2270-BLU
Zoro # G0838560
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity Not Specified
- Material Plastic
- Overall Length 276.23mm
- Overall Width 279.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 65-2270-BLU
- Zoro # G0838560
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 276.23mm |
Overall Width | 279.40mm |
Overall Height | 127.00mm |
Inside Height | 120.65mm |
Inside Width | 254.00mm |
Inside Length | 260.35mm |
Details
Color | Blue |
Load Capacity | Not Specified |
Material | Plastic |
Item | Storage Bin |
Description
The 80/20 - 65-2270-BLU Storage Bin is a spacious storage solution designed with precise dimensions to accommodate various items. The inside height measures at 120.65mm, the inside width at 254.00mm and the inside length at an ample 260.35mm, providing considerable space for storing materials of different shapes and sizes. The overall length of this bin extends to 276.23mm while its overall width and height measure up to be approximately 279.40mm and 127.00mm respectively.
Constructed from durable plastic material, this blue-colored storage bin can withstand daily wear-and-tear in busy environments such as warehouses or offices, making it suitable for long-term use without compromising on quality or performance over time.
Though the load capacity is not specified for this item, its robust construction suggests that it's built to handle a substantial amount of weight relative to its size; however, users should always consider their specific needs when determining suitability.
In conclusion, the versatile design coupled with high-quality material makes the 80/20 - 65-2270-BLU Storage Bin an adequate choice for businesses looking for reliable storage solutions that offer durability and practicality in one package.
Constructed from durable plastic material, this blue-colored storage bin can withstand daily wear-and-tear in busy environments such as warehouses or offices, making it suitable for long-term use without compromising on quality or performance over time.
Though the load capacity is not specified for this item, its robust construction suggests that it's built to handle a substantial amount of weight relative to its size; however, users should always consider their specific needs when determining suitability.
In conclusion, the versatile design coupled with high-quality material makes the 80/20 - 65-2270-BLU Storage Bin an adequate choice for businesses looking for reliable storage solutions that offer durability and practicality in one package.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Hole Pegboard, 24x24, Gray, PK2 (5TPC6)
- VESTIL Yellow Rack Guard with Rubber Bumper Insert 36" Height (RUD-36)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 21x24 (2124CH)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Blue (30158BLUE)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Black (QUS210BR)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 14 in L, Black (SSB445BK)
- QUANTUM STORAGE SYSTEMS BIN5-3/8 in. X4-1/8 in. X3 in. RED (QUS210RD)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 23 7/8 in L, Gray (QED603GY)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Yellow (30235YELLO)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Clear (QSB104CL)
- 80/20 Storage Bins