Shop All Storage Bins
80/20
Not Specified Storage Bin, Plastic, 104.78mm W, 76.20mm H, 187.33mm L, Blue
Mfr # 65-2240-BLU
Zoro # G0838420
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity Not Specified
- Material Plastic
- Overall Length 187.33mm
- Overall Width 104.78mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 65-2240-BLU
- Zoro # G0838420
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 187.33mm |
Overall Width | 104.78mm |
Overall Height | 76.20mm |
Inside Length | 170.45mm |
Inside Width | 87.33mm |
Inside Height | 71.45mm |
Details
Color | Blue |
Load Capacity | Not Specified |
Material | Plastic |
Item | Storage Bin |
Description
The 80/20 - 65-2240-BLU Storage Bin is a robust storage solution with substantial space for various items. With an inside length of 170.45mm, an inside width of 87.33mm, and an inside height of 71.45mm, it provides ample room to organize and store your items efficiently. The overall dimensions of the bin are slightly larger at an overall length of 187.33mm, overall height of 76.20mm, and overall width at 104.78mm, allowing you to optimize your storage area effectively.
Constructed from durable plastic material, this storage bin is designed for longevity and consistent performance under regular use conditions in small businesses settings or similar environments where organization is key. Its blue color adds a touch of visual appeal while also facilitating easy identification among other bins if used in a multi-bin system.
While the load capacity isn't specified for the product explicitly, its build quality indicates that it can accommodate standard loads typically associated with such bins without compromising its structural integrity or functionality over time.
This item comes as a single unit (Storage Bin) which provides flexibility when planning your storage solutions; whether you need one or several units depends entirely on your specific needs and available space.
In conclusion, the practical design combined with dependable materials makes the 80/20 -65-2240-BLU Storage Bin suitable for any business seeking efficient organization options.
Constructed from durable plastic material, this storage bin is designed for longevity and consistent performance under regular use conditions in small businesses settings or similar environments where organization is key. Its blue color adds a touch of visual appeal while also facilitating easy identification among other bins if used in a multi-bin system.
While the load capacity isn't specified for the product explicitly, its build quality indicates that it can accommodate standard loads typically associated with such bins without compromising its structural integrity or functionality over time.
This item comes as a single unit (Storage Bin) which provides flexibility when planning your storage solutions; whether you need one or several units depends entirely on your specific needs and available space.
In conclusion, the practical design combined with dependable materials makes the 80/20 -65-2240-BLU Storage Bin suitable for any business seeking efficient organization options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Organizer, Foam, 23" x 16-1/2" (80782)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 9 3/4 in L, 9 1/4 in W, 2 1/8 in H (9241085136)
- SELLSTROM Monitor™ Germicidal Cabinet Replacement Parts (S90482)
- 80/20 8 Hole Inside Gusset (40-4338)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 11.39 in W, 24 in L, Gray (842208 GY)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 11 in W, 8 in H, 16 in L, Black (QUS255BR)
- STOREX Storage Bin, Purple, 2 PK (62411U06C)
- GLOBAL INDUSTRIAL 16 Shelf Double-Sided Mobile Pick Rack, 64 Red Plastic Shelf Bins 8in Wide (603427RD)
- STOREX Book Storage Bin, Plastic, 5.3 in W, 12.6 in H, Assorted - Red, Green, Blue, Yellow, Purple, 5 PK (STX70105U06C)
- QUANTUM STORAGE SYSTEMS 200 lb Hang & Stack Storage Bin, Wire, 8 in W, 7 in H, 10 1/2 in L, Chrome (QMB539C)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Plastic, Gray, 3 PK (QGH700GY)
- 80/20 Storage Bins