Shop All Storage Bins
80/20
Not Specified Storage Bin, Plastic, 104.78mm W, 76.20mm H, 136.53mm L, Blue
Mfr # 65-2230-BLU
Zoro # G0838411
original price:
$3.07
15% off
new price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity Not Specified
- Material Plastic
- Overall Length 136.53mm
- Overall Width 104.78mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 65-2230-BLU
- Zoro # G0838411
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 136.53mm |
Overall Width | 104.78mm |
Overall Height | 76.20mm |
Inside Length | 120.65mm |
Inside Height | 71.45mm |
Inside Width | 87.33mm |
Details
Color | Blue |
Load Capacity | Not Specified |
Material | Plastic |
Item | Storage Bin |
Description
Storage Bins,136.5mmx104.8mmx76.2mm Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPE9)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Gray (QGH700GY)
- LIBERTY SAFE Panel Organizer, 48in. to 64in.W Gun Safe (10587)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 9/16 in L, Not Applicable W, 3 in H, 6 PK (DS91035CO)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Red, 6 PK (20385)
- QUANTUM STORAGE SYSTEMS Not Specified Interlocking Storage Bin, Polystyrene, 2-3/4 in W, 2-1/2 in H, 11 in L, Ivory (IDR201IV)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 9 3/4 in W, 6 in H, 12 1/4 in L, Orange, 3 PK (749-09)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Black (QUS210BK)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Clear (QGH600CL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 17 7/8 in L, Blue (QSB204BL)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Black (30240BLACK)
- 80/20 Storage Bins