Shop All Structural Framing System Accessories
80/20
Mesh Panel Retainer, 15 Series, 3 In.
Mfr # 2435
Zoro # G6664603
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 15 Series
- Series 15 Series
- Finish Anodized
- Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2435
- Zoro # G6664603
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 3 in |
Overall Height | 1 3/32 in |
Overall Length | 3 in |
Mounting Hole Diameter | 21/64 in |
For Slot Width | 0.4 in |
Overall Width | 3 in |
Fastener Thread Size | 5/16 in |
Details
Item | Mesh Panel Retainer |
Material | Aluminum |
For Use With | 15 Series |
Series | 15 Series |
Finish | Anodized |
Includes Fasteners | No |
Number of Mounting Holes | 4 |
For Panel | Mesh |
Compatible Brand and Series | 15 Series, 80/20 |
Compatible Manufacturer Model Number | 3114, 3320 |
Product Type | Mesh Panel Retainer |
For Panel Type | Mesh |
Color | Silver |
System of Measurement | Inch |
PanelType1 | Mesh 80/20 |
Compatible Series | 15 Series |
Description
Mesh Panel Retainer, Inch, Anodized, Aluminum, Silver, Fastener Thread Size 5/16 in, Compatible Brand and Series 15 Series, 80/20, Includes Fasteners No, Number of Mounting Holes 4, Mounting Hole Diameter 21/64 in, Overall Height 1 3/32 in, Overall Length 3 in, Overall Width 3 in, For Slot Width 0.4 in, 15 Series, Compatible Manufacturer Model Number 3114, 3320, For Panel Type Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Black (QSB104BR)
- DURHAM MFG 30 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 5-1/2 in W, 5 in H, 11-3/8 in L, Red (PB30230-17)
- ZORO SELECT Drum Plug, 2 In., Polyethylene (PPA57-B5)
- WEATHER GUARD Shelf Mat For 16In Deep Shelves (9836)
- 80/20 Joining Plate, 12 Hole, 90 Deg, For 15S (4328)
- 80/20 End Cap W/Push-In Fastener Black 40 S (40-2030)
- 80/20 Square Tri Corner 15 S (4442)
- 80/20 Bright Anchor Fastener Cam Only 30S (13185)
- 80/20 Single Side Short Unibearing 40S (40-6860)
- 80/20 Cover Cap, 14083 14084 14085 Nylon Blk (12035)
- 80/20 End Cap, For 1030, PK2 (2026-2)
- 80/20 Structural Framing Systems