Shop All Structural Framing System Accessories
80/20
Mesh Panel Retainer, 10 Series, 1 In.
Mfr # 2491
Zoro # G7505443
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 10 Series
- Series 10 Series
- Finish Anodized
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2491
- Zoro # G7505443
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 in |
Overall Width | 1 in |
Fastener Thread Size | 1/4 in |
Overall Length | 1 in |
Mounting Hole Diameter | 17/64 in |
Overall Height | 49/64 in |
For Slot Width | 0.3 in |
Details
Item | Mesh Panel Retainer |
Material | Aluminum |
For Use With | 10 Series |
Series | 10 Series |
Finish | Anodized |
PanelType1 | Mesh 80/20 |
Compatible Series | 10 Series |
Product Type | Mesh Panel Retainer |
Color | Silver |
System of Measurement | Inch |
For Panel | Mesh |
For Panel Type | Mesh |
Includes Fasteners | No |
Compatible Manufacturer Model Number | 3063, 3321 |
Compatible Brand and Series | 10 Series, 80/20 |
Number of Mounting Holes | 2 |
Description
Mesh Panel Retainer, Inch, Anodized, Aluminum, Silver, Fastener Thread Size 1/4 in, Compatible Brand and Series 10 Series, 80/20, Includes Fasteners No, Number of Mounting Holes 2, Mounting Hole Diameter 17/64 in, Overall Height 49/64 in, Overall Length 1 in, Overall Width 1 in, For Slot Width 0.3 in, 10 Series, Compatible Manufacturer Model Number 3063, 3321, For Panel Type Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2115-12)
- LITTLE GIANT 12/14 ga. ga. Storage Cabinet, 60 in W, 78 in H (SSL4-A-2460)
- BENCHPRO Bolted Workbenches, Laminate, 48" W, 30" to 36" Height, 6600 lb., Straight (KF3048+LP)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (DD1112)
- 80/20 Adj Floor Mt Bracket Die Cast Zinc 45S (14009)
- 80/20 Drop In T-Nut 5/16-18 (13124)
- 80/20 Anchor Fastener, For 40 Series (40-3897)
- 80/20 Economy Slide In T-Nut 19 X 19 X 4 M6 (14128)
- 80/20 Pivot Bracket Left Hand 10 S (4133)
- 80/20 Drop In T-Stud M8X60 (13177)
- 80/20 Tee Joining Plate 4 Hole 10 S (4141)
- 80/20 Structural Framing System Accessories