Shop All Structural Framing System Accessories
80/20
Magnetic Catch, 25 & 40 Series, 1-9/16 In.
Mfr # 65-4486
Zoro # G4972983
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With 25 Series; 40 Series
- Series 25 Series; 40 Series
- Width (In.) 1 9/16 in
- Mounting Hole Diameter 13.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 65-4486
- Zoro # G4972983
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 9/16 in |
Mounting Hole Diameter | 13.6 mm |
Overall Length | 39.9 mm |
Overall Height | 20.2 mm |
Overall Width | 39.9 mm |
Details
Item | Magnetic Catch |
Material | Nylon |
For Use With | 25 Series; 40 Series |
Series | 25 Series; 40 Series |
Locking | Non-Locking |
Product Type | Magnetic Catch |
Includes Fasteners | Yes |
Number of Mounting Holes | 1 |
System of Measurement | Metric |
Latch Type | Magnetic |
For Profile Type | Single |
Color | Black |
Compatible Brand and Series | 40 Series, 80/20, 25 Series |
Description
Magnetic Catch, 25 Series, 40 Series, Metric, Overall Height 20.2 mm, Overall Length 39.9 mm, Overall Width 39.9 mm, Nylon, Plain, Black, Single, Mounting Hole Diameter 13.6 mm, Number of Mounting Holes 1, Includes Fasteners Yes, Magnetic, Compatible Brand and Series 40 Series, 80/20, 25 Series
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Blue (30164BLUEBLANK)
- ECONOCO Acrylic Sign Holder, 11" W x 7" H, PK24 (PK711)
- ORBIS Blue Plastic Lid (RCS01215-1 BLUE)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Black (QUS241BK)
- 80/20 Tee Joining Plate 8 Hole 25 S (25-4155)
- 80/20 Lite T-Slot Profile 1.5" X 1.5" X 242" (1503-LS-242)
- 80/20 M5 25 S Long Double Anchor T-Nut (25-3086)
- 80/20 Lh 0 Degree Pivot Bracketw/L-Handle 15 S (4339)
- 80/20 Standard T-Nut Profile 36" Profile 10 S (8901-36)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M8 (13035)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.75", B=0.75" (K0472.5CRCR)
- 80/20 Structural Framing System Accessories