Shop All Structural Framing System Accessories
80/20
M8X1.25 Dropin T-Nut W/Flex Hand Brt 40S
Mfr # 40-1986
Zoro # G0828289
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M8 X 1.25
- Nut Style Roll in T- Nut with Flex Handle
- Basic Material Steel
- Series 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-1986
- Zoro # G0828289
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M8 X 1.25 |
Base Size | 22.22mm x 12.70mm x 7.24mm |
Details
Item | M8X1.25 Dropin T-Nut W/Flex Hand Brt 40S |
System of Measurement | Metric |
Nut Style | Roll in T- Nut with Flex Handle |
Basic Material | Steel |
Series | 40 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.026 |
Description
M8X1.25 Dropin T-Nut W/Flex Hand Brt 40S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMANOFF Storage Bin, Plastic, 11 in W, 10.5 in H, 11.5 in L, Yellow, 3 PK (72503)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 9 3/4 in L, 9 1/4 in W, 2 1/8 in H (9241085269)
- ANYSIZEBASKET Light Duty Basket: 18Lx12Wx2H, 304 SS, Hinged Lid with Thumb Clasp, No Handles, Mesh: 2 x .063 (FLB-180120020-L02S)
- 80/20 Joining Plate, 10 Series (4265-BLACK)
- 80/20 5 Hole 90 Degree Joining Plate (45-4351)
- 80/20 Inside Corner Bracket 3mm 2 Hole 25 S (25-4108)
- 80/20 Panel Retainer, 10 Series, Width 1 In. (2496)
- 80/20 Economy, T-Slot Cover, Safety Yellow, 10 S (2819)
- 80/20 Panel Retainer, 15 Series, Width 3 In. (2433)
- 80/20 Square Tri-Corner 10 S (4042)
- FAZTEK Handle, Plastic, Black Finish (13AC7349)
- 80/20 Structural Framing System Accessories