Shop All Structural Framing System Accessories
80/20
M8 X 1.25 Triple Econ T-Nut 15 S
Mfr # 3805
Zoro # G0805572
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M8 X 1.25
- Nut Style Triple Economy T- Nut
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3805
- Zoro # G0805572
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M8 X 1.25 |
Base Size | 3.562" x .638" x .222" |
Barrel Height | 0.080" |
Details
System of Measurement | Metric |
Nut Style | Triple Economy T- Nut |
Basic Material | Steel |
Fastener Finish | Zinc |
Weight | 0.08 |
Color | Bright |
Description
M8 X 1.25 Triple Econ T-Nut 15 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARPS BAG STORAGE 36""X60"" PK5 (CB-36)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120BL)
- STEEL KING Stack Rack Post, Height 36 In (HDC36VG)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 11 5/8 in L, Blue (QSB209BL)
- 80/20 Zinc Drop In T-Nut 1/4-20 10 S (3791)
- 80/20 Tee Joining Plate, 7 Hole, 40 S (40-4312)
- 80/20 Flg Hex Head Bolt Brt Znc 5/16-18X2.00" (3753)
- 80/20 Joining Plate, 15 Series (4480)
- 80/20 Drop In T-Stud M8X20 (13169)
- 80/20 Drop In T-Nut, 1/4-20, 1/4 Turn (3933)
- 80/20 Panel Stiffener W/O Handle (65-2424)
- 80/20 Structural Framing Systems