Shop All Structural Framing System Accessories
80/20
M8 X 1.25 Standard Tube Insert
Mfr # 4601
Zoro # G0809538
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Mill
- Length 1.440"
- Thread Size M8 X 1.25
- Weight 0.112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 4601
- Zoro # G0809538
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 1.440" |
Thread Size | M8 X 1.25 |
Details
Material | Aluminum |
Finish | Mill |
Weight | 0.112 |
Description
M8 X 1.25 Standard Tube Insert
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Stainless Steel Wall Shelf, 24" Wide (SSWSHELF)
- NEW AGE Aluminum Wall Shelf, 18"D x 24"W x 13-1/4"H, Silver (95634)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-07)
- ECONOCO L-Shaped Leg for Grid Panel, Chrome, 12PK (GL512/C)
- 80/20 Deluxe Leveling Foot, For Extrusions (2190)
- 80/20 Central Connector, Horizontal Orientation (13188)
- 80/20 T-Nut, 15 & 40 Series, Width 1/2 In. (3914)
- 80/20 Roller Wheel 39 Slot8 Nylon Blk (12017)
- 80/20 Standard Hinge Transition ss (12065)
- 80/20 Miter Connector (13193)
- 80/20 Aluminum Transition Hinge 25S To 40S (65-2084)
- 80/20 Structural Framing Systems