Shop All Structural Framing System Accessories
80/20
M8 X 1.25 Extended Tube Insert
Mfr # 4606
Zoro # G0809510
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Mill
- Length 2.940"
- Thread Size M8 X 1.25; M8 X 1.25
- Weight 0.231
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 4606
- Zoro # G0809510
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 2.940" |
Thread Size | M8 X 1.25; M8 X 1.25 |
Nut Height | 1.225" |
Details
Material | Aluminum |
Finish | Mill |
Weight | 0.231 |
Description
M8 X 1.25 Extended Tube Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (3-6)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 42 in D (184209643120DA)
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 20 in H, Gray (30636)
- EKENA MILLWORK Traditional Steel Bracket, Powder Coated Black 2"W x 16"D x 16"H (BKTM02X16X16TRPBL)
- 80/20 Black 40 S 4 Hole Inside Corner Bracket (40-4303-BLACK)
- 80/20 Zinc Drop In T-Nut 1/4-20 10 S (3791)
- 80/20 Anchor Fastener, For 15S (3360)
- 80/20 Black Double Flange Linear Bearing (6825-BLACK)
- 80/20 L-Handle, For 40 Series (40-6800)
- 80/20 Standard 1.8 Constant Friction Hinge Blk (12080)
- 80/20 Dlx Flange Mt, Swivel Caster, Brake, 5" (2334)
- 80/20 Structural Framing System Accessories