Shop All Structural Framing System Accessories
80/20
M8 X 1.25 40 S Standard T-Nut Bright
Mfr # 40-1984
Zoro # G0828228
product price: $1.35
/ea
Sold in multiples of 6 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M8 X 1.25
- Nut Style Standard Slide in T- Nut
- Type Standard T-Nut
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-1984
- Zoro # G0828228
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M8 X 1.25 |
Base Size | 17.45mm x 15.88mm x 6.35mm |
Details
System of Measurement | Metric |
Nut Style | Standard Slide in T- Nut |
Type | Standard T-Nut |
Basic Material | Steel |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.022 |
Description
M8 X 1.25 40 S Standard T-Nut Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10.5 mil Black, Silver Pallet Cover Tarp, 36 in W, 72 in D, 48 in L (3ZRT9)
- EKENA MILLWORK 2 1/2"W x 14"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X14FWPBL)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 004-95 - 9 Drawers (004-95)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4001-1)
- 80/20 Slide-In T-Nut 5/16-18 W/Ball Spring (13055)
- 80/20 Transition Hinge, 4 Hole 30 / 45 Series (12064)
- 80/20 Swivel Foot Threaded Stem, 5/16-18X1.5" (12246)
- 80/20 2 Hole Inside Gusset, For 10 Series (4132)
- 80/20 Anchor Fastener, For 15S (3360)
- 80/20 12 Hole Tee Joining Plates (40-4325)
- 80/20 4 Hole Inside Gusset, For 25-2525 (25-4136)
- 80/20 Structural Framing Systems