Shop All Structural Framing System Accessories
80/20
M8 X 1.25 40 S Dbl Economy T-Nut Bright
Mfr # 40-1982
Zoro # G0828298
product price: $1.69
/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M8 X 1.25
- Nut Style Double Slide in Economy T- Nut
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-1982
- Zoro # G0828298
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M8 X 1.25 |
Barrel Height | 2mm |
Details
System of Measurement | Metric |
Nut Style | Double Slide in Economy T- Nut |
Basic Material | Steel |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.065 |
Description
M8 X 1.25 40 S Dbl Economy T-Nut Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 4-Shelf Industrial Storage Rack, 77-Inch Wide x 72-Inch High x 22-Inch Deep (CMXMSAJ94769)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EACR362472-09)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPG2)
- ULTRATECH Replacement Grate (420)
- 80/20 Slide In T-Nut Sa M6 (13024)
- 80/20 Corner Bracket 4 Hole W/Dual Support (14099)
- 80/20 Bolt Assembly for 1/2 in W Slot, Steel, Zinc-Plated, 10 Series, PK15 (3393-15)
- 80/20 End Cap 90X90 4Pin Screw-In Nylon Blk (12287)
- 80/20 Left Hand, Econ Lift Off Hinge, Short 15S (2832)
- 80/20 Blk 40S 4 Hole Inside Gusset Crnr Brkt (40-4334-BLACK)
- METABO HPT FRAMING NL STRP 2""1000PK (20171SHPT)
- 80/20 Structural Framing Systems