Shop All Structural Framing System Accessories
80/20
M8 Drop-In T-Nut W/ Set Screw 15 S
Mfr # 3894
Zoro # G0806309
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M8 X 1.25
- Nut Style Roll in T- Nut with Set Screw
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3894
- Zoro # G0806309
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M8 X 1.25 |
Base Size | .875" x .510" x .285" |
Details
System of Measurement | Metric |
Nut Style | Roll in T- Nut with Set Screw |
Basic Material | Steel |
Fastener Finish | Zinc |
Weight | 0.02 |
Color | Bright |
Description
M8 Drop-In T-Nut W/ Set Screw 15 S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (DC-8J)
- ORBIS 70 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 5 1/4 in H, 23 5/8 in L, Gray (GS6040-13 Grey)
- EASY LIVING Hooks, Black, 6", 45 deg., PK6 (01100690)
- ZORO SELECT Bracket, Shelf, 10x12 In (4PB72)
- 80/20 Roll In T-Nut W/ Ball Spring 5/16-18 ss (13021)
- 80/20 Cable/Tube Clip 1/4 Turn Nylon Blk (12321)
- 80/20 Inside Crnr Brkt, 6 Hole 3"X3"X1" 10S (4013-BLACK)
- 80/20 Mesh Panel Retainer, 10 Series, 2 In. (2494)
- 80/20 Corner Bracket 4 Hole W/Dual Support (14099)
- 80/20 Top Mount Pad 15 S (6897)
- 80/20 Drop In T-Nut 1/4-20, 10 S (3376)
- 80/20 Structural Framing System Accessories