Shop All Socket Head Cap Screws
80/20
M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 22 mm Length
Mfr # 13-8522
Zoro # G0818209
product price: $0.58
/ea
Sold in multiples of 14 for $8.12
$8.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 22 mm
- Drive Size 6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13-8522
- Zoro # G0818209
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 22 mm |
Drive Size | 6 mm |
Head Height | 7.82mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Blue Zinc Plated |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Color | Blue |
Weight | 0.029 |
Description
M8 X 22mm Shcs Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (U04110.050.0175)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 35 PK (36304)
- HILLMAN No. 6 X 3/4 in. L Phillips Pan Head Sheet Metal Screws 100 pk, 5PK (41052)
- FREEMAN Collated Pin Nail, 1-3/8 in L, 23 ga, Headless Head (P23-138)
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length (3808)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L (3004)
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length (75-3829)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length (3017)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3340)
- 80/20 M5-0.80 Socket Head Cap Screw, Black Zinc Plated Steel, 12 mm Length (75-3583)
- 80/20 Socket Head Cap Screws