80/20

M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm Length


product price: $1.15
/ea
Sold in multiples of 8 for $9.20

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Hex Drive
  • System of Measurement Metric
  • Thread Size M8-1.25
  • Screw Length 12 mm
  • Drive Size 6 mm
  • Material Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M8-1.25
Screw Length 12 mm
Drive Size 6 mm

Details

System of Measurement Metric
Drive Type Hex
Material Steel
Finish Blue Zinc Plated
Item Socket Head Cap Screw
Weight 0.041

Description

M8 X 12mm Shcs W/ Economy T-Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.