Shop All Carriage Bolts
80/20
M8-1.25 Socket Head Cap Screw, 45 mm L
Mfr # 19-8945
Zoro # G0819292
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 19-8945
- Zoro # G0819292
- Country of Origin United States
- Category Carriage Bolts
Dimensions
Fastener Length | 45 mm |
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Metric |
Description
M8 X 45mm Economy T-Slot Stud Bright 40S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (50330)
- L.H. DOTTIE Flat Hangar Screw, 1/4 in Thread to 3 in, Carbon Steel, Zinc Plated Finish, 100 PK (631)
- MIDWEST FASTENER Flange Nut, M6-1.00, Steel, Class 10, Black Phosphate, 10 PK (933422)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, 316 Stainless Steel (SO-SSCAP100)
- USA INDUSTRIALS Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 5/8-11 x 14 in. (BULK-BOLT-829)
- ZORO SELECT Carriage Bolt, 5/16-18, 1-3/4 in., PK100 (U51500.031.0175)
- ZORO SELECT Carriage Bolt, 5/8-11x8L, PK5 (217375G)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 CARRIAGE BOLT ZINC (A0340160116Z)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0025)
- ZORO SELECT Carriage Bolt, 1/2-13, 5 in., PK10 (U08305.050.0500)
- MIDWEST FASTENER 1/2"-13 x 4-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05524)
- 80/20 Carriage Bolts