Shop All Socket Head Cap Screws
80/20
M8-1.25 Socket Head Cap Screw, 20 mm Length
Mfr # 75-3532
Zoro # G0842009
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 75-3532
- Zoro # G0842009
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 20 mm |
Details
System of Measurement | Metric |
Item | Socket Head Cap Screw |
Description
M8 X 20mm Shcs W/ Economy T-Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.013.0100)
- E-Z LOK Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel (329-501)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 200 PK (5032BHT)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.490 in - 0.500 in Flange Dia., .705 in - .735 in L, Aluminum (XA-14260S)
- 80/20 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3420)
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (3689)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3061)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length (3017)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length (3469)
- 80/20 M5-0.80 Socket Head Cap Screw, Black Zinc Plated Steel, 12 mm Length (75-3583)
- AMERICAN SOCKETS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (3716CSFL)
- 80/20 Socket Head Cap Screws